CABLE/WIRE TIE HOLDER

502.05020 - UNSPSC 31163211
050205020 061 1
CABLE/WIRE TIE HOLDER CABLE/WIRE TIE HOLDER
CABLE/WIRE TIE HOLDER

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 10:32 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:32 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Width 45 cm
Overall Height 32.5 cm
Overall Depth 5 cm
Compartment 1 7 cm x 8 cm (2-3/4” x 3-1/8”)
Compartment 2 10 cm x16 cm (4” x 6-1/4”)
Compartment 3 13 cm x 27 cm (5-1/8” x 10-5/8”)
Compartment 4 15 cm x 32.5 cm (5-7/8” x 12-3/4”)
EAN 4011231433600

Features

Stock levels at-a-glance
Easy retrieval
Mounting hardware included

Applications

Suitable for wall mounting or ORSY cabinet

Instructions

Use with wire ties, Prefix 553

Customers Also Viewed

Is Often Bought With

You Might Also Like